5/8"-11 x 4-1/2" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1696274| Mfr #: 454448-PG

$48.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696274 Mfr #: 454448-PG
Head Type: HexBasic Material: Steel
Head Width: 15/16"System of Measurement: Inch
Head Height: 25/64"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 1-1/2"Fastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 5/8"-11
Thread Style: Partially ThreadedFastener Length: 4-1/2"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews