JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 x 6" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1731222| Mfr #: N04100.062.0600

$80.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731222 Mfr #: N04100.062.0600
Fastener Length: 6"Thread Type: UNC (Coarse)
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Head Type: HexRockwell Hardness: C33 to C39
Fastener Finish: PlainThread Direction: Right Hand
Dia./Thread Size: 5/8"-11Item: Hex Head Cap Screw
Head Width: 15/16"Head Height: 25/64"
Tensile Strength: 150, 000 psiThread Style: Partially Threaded
Screw Grade/Class: Grade 8Proof Load: 120, 000 psi
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.