JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8"-11 x 7-1/2" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0251955| Mfr #: 452461-PG

$4.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251955 Mfr #: 452461-PG
Screw Industry Standards: ASME B18.2.1Tensile Strength: 150, 000 psi
Basic Material: SteelFastener Finish: Plain
Rockwell Hardness: C33 to C39Fastener Length: 7-1/2"
Head Width: 15/16"Head Height: 25/64"
Dia./Thread Size: 5/8"-11Thread Style: Partially Threaded
System of Measurement: InchScrew Grade/Class: Grade 8
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Head Type: HexProof Load: 120, 000 psi
Thread Direction: Right HandCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 7-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.