5/8"-11 x 7" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0758947| Mfr #: 454458-PG

$130.35 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0758947 Mfr #: 454458-PG
Thread Type: UNC (Coarse)System of Measurement: Inch
Fastener Finish: Zinc YellowHead Width: 15/16"
Head Height: 25/64"Dia./Thread Size: 5/8"-11
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
Head Type: HexTensile Strength: 150, 000 psi
Screw Grade/Class: Grade 8Rockwell Hardness: C33 to C39
Proof Load: 120, 000 psiItem: Hex Head Cap Screw
Basic Material: SteelFastener Length: 7"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews