5/8"-11 x 7" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1806813| Mfr #: N04100.062.0700

$22.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806813 Mfr #: N04100.062.0700
Head Height: 25/64"System of Measurement: Inch
Head Width: 15/16"Screw Grade/Class: Grade 8
Basic Material: SteelThread Direction: Right Hand
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Dia./Thread Size: 5/8"-11Screw Industry Standards: ASME B18.2.1
Fastener Length: 7"Rockwell Hardness: C33 to C39
Head Type: HexFastener Finish: Plain
Item: Hex Head Cap ScrewProof Load: 120, 000 psi
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.