5/8"-11 x 8-1/2" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1254434| Mfr #: 452809-PG

$11.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254434 Mfr #: 452809-PG
Basic Material: SteelHead Height: 25/64"
System of Measurement: InchDia./Thread Size: 5/8"-11
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 15/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexFastener Length: 8-1/2"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 8-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.