5/8"-11 x 9" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1310321| Mfr #: 016418G

$3.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310321 Mfr #: 016418G
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 5/8"-11Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedTensile Strength: 150, 000 psi
Fastener Length: 9"Screw Grade/Class: Grade 8
Fastener Finish: PlainProof Load: 120, 000 psi
Min. Thread Length: 1-3/4"Head Width: 15/16"
Head Height: 25/64"Rockwell Hardness: C33 to C39
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 9 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.