5/8"-18 x 1-1/2" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1655412| Mfr #: 454464-PG

$20.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1655412 Mfr #: 454464-PG
Proof Load: 120, 000 psiItem: Hex Head Cap Screw
Tensile Strength: 150, 000 psiScrew Industry Standards: ASME B18.2.1
Head Height: 25/64"Basic Material: Steel
Fastener Finish: Zinc YellowRockwell Hardness: C33 to C39
Head Type: HexThread Direction: Right Hand
Head Width: 15/16"System of Measurement: Inch
Screw Grade/Class: Grade 8Fastener Length: 1-1/2"
Dia./Thread Size: 5/8"-18Thread Type: UNF (Fine)
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews