5/8"-18 x 1-1/4" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1951144| Mfr #: 017078G

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951144 Mfr #: 017078G
Basic Material: SteelHead Height: 25/64"
System of Measurement: InchDia./Thread Size: 5/8"-18
Rockwell Hardness: C33 to C39Head Width: 15/16"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Min. Thread Length: 1-1/4"Fastener Length: 1-1/4"
Fastener Finish: PlainThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.