JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/8"-18 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1809236| Mfr #: 452466-PG

$56.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1809236 Mfr #: 452466-PG
Item: Hex Head Cap ScrewDia./Thread Size: 5/8"-18
Proof Load: 120, 000 psiThread Type: UNF (Fine)
Screw Industry Standards: ASME B18.2.1Head Type: Hex
Tensile Strength: 150, 000 psiRockwell Hardness: C33 to C39
Basic Material: SteelSystem of Measurement: Inch
Thread Style: Partially ThreadedFastener Length: 1-3/4"
Head Height: 25/64"Thread Direction: Right Hand
Fastener Finish: PlainHead Width: 15/16"
Screw Grade/Class: Grade 8Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.