Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 1" L, 25 PK (Discontinued)
Mfr # 017058G
Zoro # G0981224
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 1 in
- Head Width 15/16 in
- Material 8 Alloy Steel