5/8"-18 x 1" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1304274| Mfr #: 452460-PG

$18.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304274 Mfr #: 452460-PG
Basic Material: SteelSystem of Measurement: Inch
Head Height: 25/64"Thread Type: UNF (Fine)
Head Type: HexFastener Length: 1"
Fastener Finish: PlainTensile Strength: 150, 000 psi
Proof Load: 120, 000 psiDia./Thread Size: 5/8"-18
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Thread Style: Fully ThreadedScrew Grade/Class: Grade 8
Head Width: 15/16"Thread Direction: Right Hand
Rockwell Hardness: C33 to C39Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.