5/8"-18 x 2-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2111785| Mfr #: 454472-PG

$33.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2111785 Mfr #: 454472-PG
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Basic Material: SteelSystem of Measurement: Inch
Fastener Finish: Zinc YellowProof Load: 120, 000 psi
Head Height: 25/64"Tensile Strength: 150, 000 psi
Head Width: 15/16"Thread Direction: Right Hand
Head Type: HexRockwell Hardness: C33 to C39
Screw Grade/Class: Grade 8Fastener Length: 2-1/2"
Dia./Thread Size: 5/8"-18Thread Type: UNF (Fine)
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.