5/8"-18 x 2" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G2120526|Mfr #: 452468-PG

$61.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120526 Mfr #: 452468-PG
Basic Material: SteelHead Height: 15/32"
System of Measurement: InchDia./Thread Size: 5/8"-18
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 15/16"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexFastener Length: 2"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 15/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.