5/8"-18 x 3-3/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G2237645|Mfr #: 454481-PG

$106.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237645 Mfr #: 454481-PG
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiThread Style: Partially Threaded
Fastener Length: 3-3/4"Dia./Thread Size: 5/8"-18
Head Width: 15/16"Head Height: 25/64"
Thread Type: UNF (Fine)Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 3-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.