20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8"-18 x 4-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0395805| Mfr #: 454484-PG

$49.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395805 Mfr #: 454484-PG
Basic Material: SteelHead Height: 25/64"
System of Measurement: InchDia./Thread Size: 5/8"-18
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Head Width: 15/16"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexFastener Length: 4-1/2"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.