5/8"-18 x 4-1/2" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1393944| Mfr #: N04160.062.0450

$13.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393944 Mfr #: N04160.062.0450
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: PlainThread Style: Partially Threaded
Tensile Strength: 150, 000 psiFastener Length: 4-1/2"
Head Width: 15/16"Screw Grade/Class: Grade 8
Rockwell Hardness: C33 to C39Thread Type: UNF (Fine)
Dia./Thread Size: 5/8"-18Thread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiSystem of Measurement: Inch
Head Height: 25/64"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5
Save 15%. Sign up for Z-mail.