KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-18 x 4" Grade 8 UNF (Fine) Hex Head Cap Screws, 15 pk.

VALUE BRAND| Zoro #: G1592245| Mfr #: 2TJ93

$55.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 4"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592245 Mfr #: 2TJ93
Fastener Length: 4"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 5/8"-18
Flange Dia.: 1-21/64"Head Height: 29/64"
Screw Industry Standards: IFI-111Basic Material: Steel
Fastener Finish: PlainThread Type: UNF (Fine)
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Item: Flange BoltMin. Thread Length: 1-1/2"
Tensile Strength: 150,000 psiHead Type: Hex Flange
Head Width: 15/16"System of Measurement: Inch
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, Flange Head Type, High Strength, Grade 8, Comparable To Property Class 10.9, Alloy Steel, Plain Finish, Thread Size 5/8-18, Thread Type UNF, Length Under Head 4 In, Thread Length 1 1/2 In, Head Height 29/64 In, Head Width 15/16 In, Flange Dia 1 21/64 In, Partially Threaded, Right Hand Thread Direction, Class 2A, Tensile Strength 150,000 PSI, Rockwell Hardness C33-C39, Meets/Exceeds SAE J429, Package 15

Reviews