KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 x 1-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G2452317| Mfr #: 452222-PG

$10.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-1/2"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452317 Mfr #: 452222-PG
Fastener Length: 1-1/2"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 7/16"-14
Head Height: 21/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/8"Tensile Strength: 180,000 psi
Head Type: HexHead Width: 5/8"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 21/64 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews