Hex Cap Screw, Gr 8, 7/16-14x1, PK50

VALUE BRAND| Zoro #: G0674396| Mfr #: 452218-PG

$18.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 5/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0674396 Mfr #: 452218-PG
Head Type: HexBasic Material: Steel
Head Width: 5/8"System of Measurement: Inch
Head Height: 9/32"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 1"Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 7/16"-14
Thread Style: Fully ThreadedFastener Length: 1"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews