JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/16"-14 x 2-1/2" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1303197| Mfr #: 452230-PG

$49.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303197 Mfr #: 452230-PG
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Tensile Strength: 180, 000 psiScrew Industry Standards: ASME B18.2.1
Fastener Length: 2-1/2"Thread Type: UNC (Coarse)
System of Measurement: InchThread Style: Partially Threaded
Item: Hex Head Cap ScrewBasic Material: Steel
Screw Grade/Class: Grade 8Head Type: Hex
Head Width: 5/8"Head Height: 21/64"
Dia./Thread Size: 7/16"-14Proof Load: 120, 000 psi
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 21/64 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.