7/16"-14 x 2-1/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0335045| Mfr #: 454228-PG

$22.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0335045 Mfr #: 454228-PG
Basic Material: SteelHead Height: 9/32"
System of Measurement: InchDia./Thread Size: 7/16"-14
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Head Width: 5/8"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiThread Style: Partially Threaded
Fastener Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.