LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/16"-14 x 2-3/4" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1727467| Mfr #: 452224-PG

$19.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727467 Mfr #: 452224-PG
Item: Hex Head Cap ScrewThread Direction: Right Hand
Head Height: 21/64"Head Type: Hex
Dia./Thread Size: 7/16"-14Screw Grade/Class: Grade 8
Proof Load: 120, 000 psiFastener Length: 2-3/4"
Basic Material: SteelThread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1Thread Style: Partially Threaded
System of Measurement: InchTensile Strength: 180, 000 psi
Fastener Finish: PlainHead Width: 5/8"
Rockwell Hardness: C33 to C39Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 21/64 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.