Shop Alternate Products
This Product is Discontinued
Zoro Select
7/16"-14 Hex Head Cap Screw, Plain 8 Carbon Steel, 3/4" L, 50 PK (Discontinued)
Mfr # 452214-PG
Zoro # G1563405
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 3/4 in
- Head Width 5/8 in
- Material 8 Carbon Steel