LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/16"-20 x 1" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1375001| Mfr #: 454254-PG

$28.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1375001 Mfr #: 454254-PG
Dia./Thread Size: 7/16"-20Screw Grade/Class: Grade 8
Thread Type: UNF (Fine)Head Type: Hex
Head Height: 9/32"System of Measurement: Inch
Tensile Strength: 150, 000 psiBasic Material: Steel
Rockwell Hardness: C33 to C39Item: Hex Head Cap Screw
Head Width: 5/8"Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Fastener Finish: Zinc YellowFastener Length: 1"
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.