Shop Alternate Products
This Product is Discontinued
Zoro Select
7/16"-20 Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 3" L, 50 PK (Discontinued)
Mfr # 454270-PG
Zoro # G2361676
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 3 in
- Head Width 5/8 in
- Material 8 Carbon Steel