7/16"-20 x 4" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1743874|Mfr #: 2EE15

$6.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743874 Mfr #: 2EE15
Head Height: 9/32"System of Measurement: Inch
Dia./Thread Size: 7/16"-20Head Width: 5/8"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Style: Fully Threaded
Tensile Strength: 150, 000 psiFastener Length: 4"
Screw Grade/Class: Grade 8Fastener Finish: Plain
Basic Material: SteelMin. Thread Length: 1-1/8"
Rockwell Hardness: C33 to C39Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.