JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

7/16"-20 x 6" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0814405| Mfr #: 454284-PG

$99.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814405 Mfr #: 454284-PG
Thread Type: UNF (Fine)System of Measurement: Inch
Basic Material: SteelProof Load: 120, 000 psi
Fastener Finish: Zinc YellowHead Height: 9/32"
Fastener Length: 6"Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 8Dia./Thread Size: 7/16"-20
Tensile Strength: 150, 000 psiHead Type: Hex
Thread Direction: Right HandRockwell Hardness: C33 to C39
Thread Style: Partially ThreadedHead Width: 5/8"
Item: Hex Head Cap ScrewCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 6 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.