20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

7/8"-14 x 3-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2305317| Mfr #: 023200G

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305317 Mfr #: 023200G
Basic Material: SteelHead Height: 35/64"
System of Measurement: InchDia./Thread Size: 7/8"-14
Rockwell Hardness: C33 to C39Head Width: 1-5/16"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Min. Thread Length: 2"Fastener Length: 3-1/2"
Fastener Finish: Zinc YellowThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-14, Thread Type UNF (Fine), Fastener Length 3-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.