KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-14 x 4-1/2" Grade 8 UNF (Fine) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1108572| Mfr #: N04160.087.0450

$29.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1-5/16"
Head Height: 35/64"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108572 Mfr #: N04160.087.0450
Head Width: 1-5/16"Head Height: 35/64"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 2"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 4-1/2"
Thread Type: UNF (Fine)Dia./Thread Size: 7/8"-14
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-14, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 35/64 In., Head Width 1-5/16 In., Package Quantity 5

Reviews