PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

7/8"-14 x 5" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0945077| Mfr #: 454640-PG

$41.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945077 Mfr #: 454640-PG
System of Measurement: InchDia./Thread Size: 7/8"-14
Thread Direction: Right HandHead Height: 35/64"
Head Width: 1-5/16"Rockwell Hardness: C33 to C39
Screw Grade/Class: Grade 8Head Type: Hex
Thread Style: Partially ThreadedBasic Material: Steel
Screw Industry Standards: ASME B18.2.1Fastener Length: 5"
Item: Hex Head Cap ScrewFastener Finish: Zinc Yellow
Thread Type: UNF (Fine)Proof Load: 120, 000 psi
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-14, Thread Type UNF (Fine), Fastener Length 5 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews