7/8"-14 x 7" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1735711| Mfr #: 454648-PG

$94.11 /pk

This item ships free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 7/8"-14
Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735711 Mfr #: 454648-PG
Dia./Thread Size: 7/8"-14Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Yellow
Thread Style: Partially ThreadedHead Width: 1-5/16"
System of Measurement: InchThread Type: UNF (Fine)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 8Thread Direction: Right Hand
Basic Material: SteelFastener Length: 7"
Head Height: 35/64"Min. Thread Length: 2"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-14, Thread Type UNF (Fine), Fastener Length 7 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews