Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain 8 Carbon Steel, 8" L, 5 PK (Discontinued)
Mfr # 452650-PG
Zoro # G1236803
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 8 in
- Head Width 1 5/16 in
- Material 8 Carbon Steel