7/8"-9 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0866205| Mfr #: N04100.087.0175

$9.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866205 Mfr #: N04100.087.0175
Screw Grade/Class: Grade 8System of Measurement: Inch
Head Height: 35/64"Dia./Thread Size: 7/8"-9
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Direction: Right HandThread Style: Fully Threaded
Item: Hex Head Cap ScrewFastener Length: 1-3/4"
Proof Load: 120, 000 psiHead Type: Hex
Head Width: 1-5/16"Rockwell Hardness: C33 to C39
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.