7/8"-9 x 2-1/2" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2091327| Mfr #: 452584-PG

$27.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091327 Mfr #: 452584-PG
Basic Material: SteelHead Height: 35/64"
System of Measurement: InchDia./Thread Size: 7/8"-9
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 1-5/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexFastener Length: 2-1/2"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.