KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 x 2-3/4" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1733977| Mfr #: 452586-PG

$19.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1-5/16"
Head Height: 35/64"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733977 Mfr #: 452586-PG
Head Width: 1-5/16"Head Height: 35/64"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 2"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 2-3/4"
Thread Type: UNC (Coarse)Dia./Thread Size: 7/8"-9
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 35/64 In., Head Width 1-5/16 In., Package Quantity 5

Reviews