STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

7/8"-9 x 3-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G2415524| Mfr #: N04100.087.0350

$35.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap Screw
Tensile Strength: 150,000 psi
Min. Thread Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415524 Mfr #: N04100.087.0350
Item: Hex Head Cap ScrewTensile Strength: 150,000 psi
Min. Thread Length: 2"Thread Type: UNC (Coarse)
Head Height: 35/64"Head Width: 1-5/16"
Head Type: HexScrew Industry Standards: ASME B18.2.1
Proof Load: 120,000 psiThread Style: Partially Threaded
Thread Direction: Right HandFastener Length: 3-1/2"
Rockwell Hardness: C33 to C39Basic Material: Steel
Fastener Finish: PlainDia./Thread Size: 7/8"-9
System of Measurement: InchScrew Grade/Class: Grade 8
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews