7/8"-9 x 3" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G0533574| Mfr #: N04100.087.0300

$23.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533574 Mfr #: N04100.087.0300
Head Type: HexBasic Material: Steel
Head Width: 1-5/16"System of Measurement: Inch
Head Height: 35/64"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 2"Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 7/8"-9
Thread Style: Partially ThreadedFastener Length: 3"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews