7/8"-9 x 5-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0283954| Mfr #: 454602-PG

$132.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283954 Mfr #: 454602-PG
Proof Load: 120, 000 psiTensile Strength: 150, 000 psi
Thread Type: UNC (Coarse)Basic Material: Steel
Rockwell Hardness: C33 to C39Item: Hex Head Cap Screw
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Fastener Length: 5-1/2"Screw Grade/Class: Grade 8
Thread Style: Partially ThreadedHead Width: 1-5/16"
Dia./Thread Size: 7/8"-9Screw Industry Standards: ASME B18.2.1
Head Type: HexHead Height: 35/64"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.