PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

7/8"-9 x 5" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1065872| Mfr #: N04100.087.0500

$49.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065872 Mfr #: N04100.087.0500
System of Measurement: InchBasic Material: Steel
Head Type: HexProof Load: 120, 000 psi
Thread Direction: Right HandHead Height: 35/64"
Tensile Strength: 150, 000 psiFastener Length: 5"
Head Width: 1-5/16"Thread Type: UNC (Coarse)
Dia./Thread Size: 7/8"-9Screw Industry Standards: ASME B18.2.1
Item: Hex Head Cap ScrewThread Style: Partially Threaded
Screw Grade/Class: Grade 8Rockwell Hardness: C33 to C39
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews