JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 x 7" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1224912| Mfr #: N04100.087.0700

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224912 Mfr #: N04100.087.0700
Thread Type: UNC (Coarse)Proof Load: 120, 000 psi
Screw Grade/Class: Grade 8Dia./Thread Size: 7/8"-9
Head Type: HexRockwell Hardness: C33 to C39
Tensile Strength: 150, 000 psiThread Style: Partially Threaded
Head Height: 35/64"Head Width: 1-5/16"
Item: Hex Head Cap ScrewBasic Material: Steel
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Fastener Length: 7"System of Measurement: Inch
Thread Direction: Right HandCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.