9/16"-12 x 1-1/4" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2420826| Mfr #: 013078G

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420826 Mfr #: 013078G
Head Height: 23/64"System of Measurement: Inch
Dia./Thread Size: 9/16"-12Head Width: 13/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Tensile Strength: 150, 000 psi
Min. Thread Length: 1-1/4"Fastener Length: 1-1/4"
Screw Grade/Class: Grade 8Fastener Finish: Plain
Basic Material: SteelProof Load: 120, 000 psi
Rockwell Hardness: C33 to C39Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.