JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

9/16"-12 x 2-1/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1402852| Mfr #: 454380-PG

$19.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402852 Mfr #: 454380-PG
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexRockwell Hardness: C33 to C39
Fastener Finish: Zinc YellowScrew Grade/Class: Grade 8
Head Width: 13/16"Thread Style: Partially Threaded
Tensile Strength: 150, 000 psiThread Direction: Right Hand
Basic Material: SteelItem: Hex Head Cap Screw
Head Height: 23/64"Proof Load: 120, 000 psi
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 9/16"-12
Fastener Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.