KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16"-12 x 3" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G2049835| Mfr #: 454386-PG

$36.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049835 Mfr #: 454386-PG
Fastener Length: 3"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 9/16"-12
Head Height: 23/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-3/8"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 13/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews