9/16"-12 x 4-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1857965| Mfr #: 454391-PG

$43.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1857965 Mfr #: 454391-PG
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Basic Material: SteelProof Load: 120, 000 psi
Head Width: 13/16"Screw Grade/Class: Grade 8
Dia./Thread Size: 9/16"-12Fastener Finish: Zinc Yellow
Head Type: HexTensile Strength: 150, 000 psi
Fastener Length: 4-1/2"Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedThread Direction: Right Hand
Item: Hex Head Cap ScrewRockwell Hardness: C33 to C39
Head Height: 23/64"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.