KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16"-12 x 4-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1202783| Mfr #: N04100.056.0450

$8.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 4-1/2"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202783 Mfr #: N04100.056.0450
Fastener Length: 4-1/2"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 9/16"-12
Head Height: 23/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-3/8"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 13/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 9/16 In.-12, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/8 In., Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Tensile Strength 150,000 psi, Rockwell Hardness C33 to C39

Reviews