9/16"-12 x 5-1/2" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0243275| Mfr #: 454393-PG

$126.10 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0243275 Mfr #: 454393-PG
Item: Hex Head Cap ScrewThread Style: Partially Threaded
Head Type: HexRockwell Hardness: C33 to C39
Thread Direction: Right HandFastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Fastener Length: 5-1/2"
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 9/16"-12Tensile Strength: 150, 000 psi
Head Width: 13/16"Proof Load: 120, 000 psi
Screw Grade/Class: Grade 8Basic Material: Steel
Head Height: 23/64"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews