9/16"-18 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1910072| Mfr #: 014098G

$4.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1910072 Mfr #: 014098G
Basic Material: SteelHead Height: 23/64"
System of Measurement: InchDia./Thread Size: 9/16"-18
Head Width: 13/16"Thread Type: UNF (Fine)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: C33 to C39Thread Style: Fully Threaded
Tensile Strength: 150, 000 psiFastener Length: 1-1/2"
Screw Grade/Class: Grade 8Fastener Finish: Plain
Proof Load: 120, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-18, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.