9/16"-18 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2295395| Mfr #: 452400-PG

$8.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2295395 Mfr #: 452400-PG
Thread Direction: Right HandItem: Hex Head Cap Screw
Basic Material: SteelHead Height: 23/64"
Fastener Finish: PlainHead Type: Hex
Thread Style: Partially ThreadedSystem of Measurement: Inch
Tensile Strength: 150, 000 psiHead Width: 13/16"
Proof Load: 120, 000 psiRockwell Hardness: C33 to C39
Dia./Thread Size: 9/16"-18Thread Type: UNF (Fine)
Screw Grade/Class: Grade 8Fastener Length: 1-1/2"
Screw Industry Standards: ASME B18.2.1Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-18, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.