KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16"-18 x 1" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0482492| Mfr #: N04360.056.0100

$19.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482492 Mfr #: N04360.056.0100
Fastener Length: 1"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 9/16"-18
Head Height: 23/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: UNF (Fine)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 13/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-18, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews